features
- Narrow design
| Wrench Opening | 1.5 in |
| Drive Size | 1/2 in |
| Thickness | 0.75 in |
| Wrench Type | C |
| Shaft Dia. | 0.8125 in, 0.875 in, 0.9375 in, 1 in, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662345002851 |
| Wrench Opening | 1.5 in |
| Drive Size | 1/2 in |
| Thickness | 0.75 in |
| Wrench Type | C |
| Shaft Dia. | 0.8125 in, 0.875 in, 0.9375 in, 1 in, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662345002851 |