features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Main Category | Accessories |
| Type | Bushing |
| Model | B-275/BW |
| Product Category | Bushings |
| Family Name | Bushings |
| Accessory Bushings | 800200 |
| Bore Range [Min] | 0.5 in |
| Accessory Miscellaneous | 800200 |
| Photo | BushingLong |
| Bore Style | Straight |
| Weight | 0.33 LB |
| EAN or UPC | 662284153294 |

