features
- Handles high inertia loads
- Unique fins and air pressure operation work to minimize heat
- Fins dissipate heat away from the friction surface during cycling
- Installs easily on motor shaft or end-driven shaft
- Operating speed up to 2,600 rpm
- Maximum torque capacity 3,000 in lb
- Easy installation without special tooling
- Reduced number of internal parts for easy maintenance
| Type | Bushing |
| Accessory Bushings | 809200 |
| Weight | 1.97 LB |
| EAN or UPC | 662284156912 |

