features
- Handles high inertia loads
- Unique fins and air pressure operation work to minimize heat
- Fins dissipate heat away from the friction surface during cycling
- Installs easily on motor shaft or end-driven shaft
- Operating speed up to 2,600 rpm
- Maximum torque capacity 3,000 in lb
- Easy installation without special tooling
- Reduced number of internal parts for easy maintenance
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Photo | BushingLong |
| Main Category | Accessories |
| Bore Style | Straight |
| Model | H-1000/HW |
| Accessory Bushings | 809500 |
| Family Name | Bushings |
| Type | Bushing |
| Product Category | Bushings |
| Bore Range [Min] | 1.625 in |
| Weight | 1.05 LB |
| EAN or UPC | 662284156943 |

