Skip to content Skip to navigation menu
Nexen Group, Inc.809900

809900

HW BUSHING,BLANK BORE
Item #102045905
Nexen Group, Inc.809900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Handles high inertia loads
  • Unique fins and air pressure operation work to minimize heat
  • Fins dissipate heat away from the friction surface during cycling
  • Installs easily on motor shaft or end-driven shaft
  • Operating speed up to 2,600 rpm
  • Maximum torque capacity 3,000 in lb
  • Easy installation without special tooling
  • Reduced number of internal parts for easy maintenance
  • Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
  • Includes Key(s) And Longer Setscrews When Required
Photo BushingLong
Bore Range [Max] N/A
Product Category Bushings
Type Bushing
Model H-1000/HW
Family Name Bushings
Bore Style Unfinished
Bore Range [Min] N/A
Accessory Bushings 809900
Main Category Accessories
Weight 3.5 LB
EAN or UPC 662284156974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison