features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Bore Range [Min] | 0.75 in |
| Main Category | Accessories |
| Type | Bushing |
| Accessory Bushings | 819200 |
| Model | S-450 |
| Family Name | Bushings |
| Bore Style | Straight |
| Product Category | Bushings |
| Weight | 0.54 LB |
| EAN or UPC | 662284157933 |

