features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Bore Style | Straight |
| Family Name | Bushings |
| Main Category | Accessories |
| Model | S-600 |
| Type | Bushing |
| Accessory Bushings | 821200 |
| Accessory Miscellaneous | 821200 |
| Product Category | Bushings |
| Bore Range [Min] | 1.25 in |
| Weight | 0.66 LB |
| EAN or UPC | 662284158213 |

