features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Product Category | Bushings |
| Family Name | Bushings |
| Bore Range [Min] | 2 in |
| Type | Bushing |
| Accessory Bushings | 824800 |
| Model | S-1000 |
| Accessory Miscellaneous | 824800 |
| Main Category | Accessories |
| Bore Style | Straight |
| Weight | 5.33 LB |
| EAN or UPC | 662284158633 |

