features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Accessory Bushings | 825900 |
| Bore Style | Unfinished |
| Type | Bushing |
| Main Category | Accessories |
| Bore Range [Min] | N/A |
| Family Name | Bushings |
| Product Category | Bushings |
| Model | S-1000 |
| Accessory Miscellaneous | 825900 |
| Bore Range [Max] | N/A |
| Weight | 9.0 LB |
| EAN or UPC | 662284158732 |

