features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Accessory Bushings | 829100 |
| Family Name | Bushings |
| Main Category | Accessories |
| Model | LWCB |
| Product Category | Bushings |
| Bore Range [Min] | 0.75 in |
| Photo | BushingLong |
| Type | Bushing |
| Bore Style | Straight |
| Weight | 0.75 LB |
| EAN or UPC | 662284159333 |

