features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Type | Bushing |
| Main Category | Accessories |
| Accessory Bushings | 831200 |
| Bore Style | Straight |
| Photo | BushingLong |
| Family Name | Bushings |
| Product Category | Bushings |
| Bore Range [Min] | 1.375 in |
| Model | MWCB |
| Weight | 0.5 LB |
| EAN or UPC | 662284159494 |

