features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Main Category | Accessories |
| Product Category | Bushings |
| Bore Range [Min] | 40 mm |
| Model | HWCB |
| Family Name | Bushings |
| Accessory Bushings | 833401 |
| Photo | BushingLong |
| Bore Style | Straight |
| Weight | 1.1 LB |
| EAN or UPC | 662284249201 |

