features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Bore Style | Straight |
| Accessory Bushings | 835124 |
| Photo | BushingLong |
| Product Category | Bushings |
| Bore Range [Min] | 0.875 in |
| Accessory Miscellaneous | 835124 |
| Main Category | Accessories |
| Model | TCB/TCC |
| Family Name | Bushings |
| Weight | 0.5 LB |
| EAN or UPC | 662284179041 |

