features
- Bushing Will Need To Be Cut Shorter To Fit 4H
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Bore Range [Min] | 1.75 in |
| Product Category | Bushings |
| Accessory Miscellaneous | 920900 |
| Photo | BushingLong |
| Family Name | Bushings |
| Type | Bushing |
| Model | 4H60 And 4H60P |
| Main Category | Accessories |
| Bore Style | Straight |
| Weight | 1.92 LB |
| EAN or UPC | 662284166324 |

