features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Main Category | Accessories |
| Family Name | Bushings |
| Product Category | Bushings |
| Bore Range [Min] | 1.25 in |
| Bore Style | Straight |
| Model | BTBA-12 |
| Weight | 2.0 LB |
| EAN or UPC | 662284250818 |

