features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Bore Style | Straight |
| Family Name | Bushings |
| Product Category | Bushings |
| Bore Range [Min] | 50 mm |
| Model | BTBA-12 |
| Main Category | Accessories |
| Weight | 1.6 LB |
| EAN or UPC | 662284250900 |

