features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Family Name | Bushings |
| Main Category | Accessories |
| Model | DP C Or B-09T |
| Bore Range [Min] | N/A |
| Bore Style | Straight |
| Product Category | Bushings |
| Type | Bushing |
| Bore Range [Max] | N/A |
| Accessory Bushings | 960400 |
| Weight | 0.9 LB |
| EAN or UPC | 662284168601 |

