features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Type | Bushing |
| Bore Style | Straight |
| Main Category | Accessories |
| Bore Range [Min] | 1.875 in |
| Product Category | Bushings |
| Accessory Bushings | 960430 |
| Family Name | Bushings |
| Model | DP C Or B-09T |
| Weight | 1.0 LB |
| EAN or UPC | 662284168649 |

