features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Family Name | Bushings |
| Product Category | Bushings |
| Model | DP C Or B-09T |
| Bore Style | Straight |
| Main Category | Accessories |
| Type | Bushing |
| Accessory Bushings | 960431 |
| Bore Range [Min] | 1.9375 in |
| Weight | 0.3 LB |
| EAN or UPC | 662284168656 |

