features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Bore Style | Unfinished |
| Bore Range [Min] | 1.375 in |
| Family Name | Bushings |
| Main Category | Accessories |
| Type | Bushing |
| Model | DP C Or B-11T |
| Product Category | Bushings |
| Accessory Bushings | 961400 |
| Weight | 1.4 LB |
| EAN or UPC | 662284168830 |

