features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Bore Range [Min] | 2.125 in |
| Model | DP C Or B-11T |
| Type | Bushing |
| Bore Style | Straight |
| Main Category | Accessories |
| Accessory Bushings | 961434 |
| Product Category | Bushings |
| Family Name | Bushings |
| Weight | 0.9 LB |
| EAN or UPC | 662284168878 |

