features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Main Category | Accessories |
| Accessory Bushings | 961438 |
| Bore Style | Straight |
| Product Category | Bushings |
| Family Name | Bushings |
| Bore Range [Min] | 2.375 in |
| Type | Bushing |
| Model | DP C Or B-11T |
| Weight | 0.69 LB |
| EAN or UPC | 662284168892 |

