features
- Bushing
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
| Type | Bushing |
| Accessory Bushings | 963463 |
| Bore Range [Min] | 3.9375 in |
| Model | DP C Or B-15T |
| Bore Style | Straight |
| Family Name | Bushings |
| Product Category | Bushings |
| Main Category | Accessories |
| Weight | 0.6 LB |
| EAN or UPC | 662284169233 |

