features
- Four-way control valves
| Accessory Miscellaneous | 170012 |
| Photo | Valve4WaySingle |
| Port or Hose Size | 0.250 NPT |
| Type | Spool Control - Single Solenoid |
| Main Category | Controls |
| Mounting Style | In Line |
| Input Power | 120 VAC 50/60 Hz @ 6.3 Watts |
| Piloted Int/Ext | Internal |
| Model | 4-Way Valve |
| Operating Pressure Range | 20 psi to 150 psi |
| Control Accessories | 170012 |
| Actuation/Return | Electric/Spring |
| Orifice Size | 0.188 in |
| Product Category | 4-Way Valves |
| Family Name | 4-Way Valves |
| Valve Default Mode | NA |
| Weight | 1.2 LB |
| EAN or UPC | 662284245722 |

