features
- Five-way control valves
| Actuation/Return | Electric/Spring |
| Photo | Valve4WaySingle |
| Port or Hose Size | 0.250 NPT |
| Operating Pressure Range | 20 psi to 150 psi |
| Valve Default Mode | NA |
| Input Power | 120 VAC 50/60 Hz @ 6.3 Watts |
| Mounting Style | In Line |
| Type | Spool Control - Single Solenoid |
| Orifice Size | 0.188 in |
| Model | 5-Way Valve |
| Main Category | Controls |
| Family Name | 5-Way Valves |
| Piloted Int/Ext | External |
| Control Accessories | 170013 |
| Product Category | 5-Way Valves |
| Weight | 1.2 LB |
| EAN or UPC | 662284245739 |

