features
- Three-stage caliper control panel with regulator, pressure valve, master and zone toggle switches
- Includes Regulator, Pressure Gauge, Main Switch, And Three Zone Toggle Switches Enclosed In A Panel
| Orifice Size | 0.094 in |
| Port or Hose Size | 0.125 NPT Inlet, 0.156 Push-Insert Outlet |
| Mounting Style | Surface |
| Control Accessories | 835120 |
| Family Name | 3 Stage Control Valves |
| Temperature Measurement | 180 °F Max |
| Product Category | Manual Caliper Zone Valves |
| Open Or Enclosed Design | Enclosed |
| Operating Pressure Range | 5 psi to 125 psi |
| Main Category | Controls |
| Technical Data Sheet | CaliperManifolds |
| Model | 3 Stage Control Panel |
| Weight | 5.45 LB |
| EAN or UPC | 662284159876 |

