features
- Four-stage caliper manifold with individual zone toggle switches
- Four Toggle Switch Manifold With Mounting Bracket
| Mounting Style | Surface |
| Main Category | Controls |
| Technical Data Sheet | CaliperManifolds |
| Open Or Enclosed Design | Open |
| Port or Hose Size | 0.125 NPT Inlet, 0.156 Push-Insert Outlet |
| Control Accessories | 835134 |
| Product Category | Manual Caliper Zone Valves |
| Family Name | 4 Stage Control Valves |
| Orifice Size | 0.094 in |
| Operating Pressure Range | 0 psi to 300 psi |
| Model | 4 Stage Control Panel |
| Weight | 1.5 LB |
| EAN or UPC | 662284186858 |

