features
- Includes Regulator, Pressure Gauge, And Main Toggle Switch Enclosed In A Panel
- Single-stage control panel with regulator, pressure gauge, and toggle switch
| Main Category | Controls |
| Model | Single Stage Control Panel |
| Port or Hose Size | 0.125 NPT Inlet, 0.125 NPT Outlet |
| Accessory Miscellaneous | 854000 |
| Orifice Size | 0.094 in |
| Operating Pressure Range | 5 psi to 125 psi |
| Type | Air Control |
| Control Accessories | 854000 |
| Mounting Style | Surface |
| Technical Data Sheet | CaliperManifolds |
| Family Name | Single Stage Control Valves |
| Open Or Enclosed Design | Enclosed |
| Temperature Measurement | 180 °F Max |
| Product Category | Manual Caliper Zone Valves |
| Weight | 2.4 LB |
| EAN or UPC | 662284161206 |

