features
- Restrictor Valves
| Control Accessories | 932800 |
| Type | Flow Control |
| Main Category | Controls |
| Product Category | Restrictor Valves |
| Model | Restrictor Valves |
| Mounting Style | In Line |
| Accessory Miscellaneous | 932800 |
| Family Name | Pneumatic Control Accessories |
| Port or Hose Size | 0.125 NPT |
| Weight | 0.52 LB |
| EAN or UPC | 662284166973 |

