features
- Restrictor Valves
| Family Name | Pneumatic Control Accessories |
| Product Category | Restrictor Valves |
| Type | Flow Control |
| Port or Hose Size | 0.250 NPT |
| Main Category | Controls |
| Control Accessories | 933800 |
| Model | Restrictor Valves |
| Mounting Style | In Line |
| Weight | 0.1 LB |
| EAN or UPC | 662284167079 |

