features
- 0.125" NPT adjustable flow control valve
- Flow Control Valves
| Accessory Miscellaneous | 940412 |
| Product Category | Flow Control Valves |
| Type | Flow Control |
| Photo | FlowControlValve |
| Main Category | Controls |
| Port or Hose Size | 0.125 NPT |
| Control Accessories | 940412 |
| Family Name | Pneumatic Control Accessories |
| Model | Flow Control Valves |
| Weight | 0.3 LB |
| EAN or UPC | 662284167673 |

