features
- 0.250" NPT adjustable flow control valve
- Flow Control Valves
| Product Category | Flow Control Valves |
| Port or Hose Size | 0.250 NPT |
| Type | Flow Control |
| Model | Flow Control Valves |
| Photo | FlowControlValve |
| Family Name | Pneumatic Control Accessories |
| Main Category | Controls |
| Control Accessories | 940425 |
| Weight | 0.4 LB |
| EAN or UPC | 662284167680 |

