features
- Three-way control valves
| Product Category | 3-Way Valves |
| Orifice Size | 0.047 in |
| Input Power | 120 VAC 50/60 Hz @ 6 Watts |
| Family Name | Inlet Mounted |
| Operating Pressure Range | 0 psi to 125 psi |
| Control Accessories | 948803 |
| Main Category | Controls |
| Port or Hose Size | 0.125 NPT |
| Accessory Miscellaneous | 948803 |
| Mounting Style | Inlet |
| Actuation/Return | Electric/Spring |
| Valve Default Mode | Normally Open |
| Type | Control Kit |
| Photo | Valve3WayInlet |
| Model | 3-Way Valve |
| Weight | 0.54 LB |
| EAN or UPC | 662284167918 |

