features
- Spring engaged, air released
- Power-off brake for emergency and dynamic stopping functions
- High torque capacity
- Operating speed up to 5,000 rpm
- Continuous thermal horsepower up to 0.30 hp
- Low inertia rotor
- Easy to install, completely assembled
- Vertical or horizontal mounting configuration
- Totally enclosed
- Black paint exterior finish
- Three-way control valves
| Accessory Miscellaneous | 948804 |
| Main Category | Controls |
| Operating Pressure Range | 0 psi to 150 psi |
| Model | 3-Way Valve |
| Family Name | Inlet Mounted |
| Product Category | 3-Way Valves |
| Input Power | 120 VAC 50/60 Hz @ 6 Watts |
| Valve Default Mode | Normally Closed |
| Orifice Size | 0.047 in |
| Actuation/Return | Electric/Spring |
| Photo | Valve3WayInlet |
| Port or Hose Size | 0.125 NPT |
| Type | Control Kit |
| Mounting Style | Inlet |
| Control Accessories | 948804 |
| Weight | 0.6 LB |
| EAN or UPC | 662284167925 |

