features
- Three-way control valves
| Model | 3-Way Valve |
| Orifice Size | 0.047 in |
| Family Name | In Line Mounted |
| Actuation/Return | Electric/Spring |
| Input Power | 120 VAC 50/60 Hz @ 6 Watts |
| Product Category | 3-Way Valves |
| Mounting Style | In Line |
| Main Category | Controls |
| Valve Default Mode | Normally Closed |
| Port or Hose Size | 0.250 NPT |
| Control Accessories | 949002 |
| Type | Control Kit |
| Operating Pressure Range | 0 psi to 150 psi |
| Weight | 0.6 LB |
| EAN or UPC | 662284167956 |

