features
- Microprocessor-based multi-pressure controller for Nexen's pneumatic products.
- Smart Valve Controller, For Use With Torque Limiters And Other Products
| Input Power | 24 VDC @ 500 mA |
| Model | Smart Valve |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Temperature Measurement | 32 to 140 °F |
| Product Category | Smart Valve |
| Outputs | 0-80 psig (0-5.5 bar) |
| Main Category | Controls |
| Operating Pressure Range | 0 psi to 80 psi |
| Mounting Style | Surface |
| Port or Hose Size | 0.250 in. Plastic Tubing |
| Accessory Miscellaneous | 964509 |
| Type | Control Kit |
| Accuracy | ±.25% FS @ 77°F(25C) |
| Compliance | CE, ETL (to UL 1950) |
| Inputs | 0-10 V Analog, 4-Bit Digital |
| Maximum Pressure | 150 psi |
| Contact Rating | 100 Vdc @150mA optically isolated |
| Family Name | TL Torque Limiters |
| Weight | 2.5 LB |
| EAN or UPC | 662284243995 |

