features
- This solenoid valve is meant to be used with servo brake, rod lock, and guide rail brake products
- Three-way control valves
| Product Category | 3-Way Valves |
| Technical Data Sheet | 21692 |
| Family Name | Inlet Mounted |
| Port or Hose Size | 0.125 NPT |
| Input Power | 24 VDC @ 52 mA, 1.2 Watts |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Actuation/Return | Electric/Spring |
| Operating Pressure Range | 0 psi to 150 psi |
| Model | 3-Way Valve |
| Main Category | Controls |
| Mounting Style | Inlet |
| Accessory Miscellaneous | 964650 |
| Valve Default Mode | Normally Closed |
| Weight | 0.34 LB |
| EAN or UPC | 662284246460 |

