Skip to content Skip to navigation menu
TB Woods2BK28118

2BK28118

2BK28X1 1/8 FHP SHEAVE
Item #100784162
TB Woods2BK28118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Pulley Construction Plain
O.D. 2.95 in
Pitch Dia. 3.01 in
Hub Location -0.47 in
Overall Length 2.219 in
Bore to Size Bore Dia. 1.125 in
Material Cast Iron
No. of Grooves 2
Datum Dia. 2.6 in
Belt Section 4L
Hub Dia. 1.875 in
Bore to Size Keyseat 1/4 x 1/8 in
Bore Type Finished with Keyway
Face Width 1.75 in
Hub Projection 0.469 in
Weight 1.7 LB
EAN or UPC 698672150378
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison