description
- BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
| Hub Location | -0.47 in |
| Face Width | 1.75 in |
| Hub Dia. | 1.875 in |
| Overall Length | 2.219 in |
| Belt Section | 4L |
| Datum Dia. | 2.6 in |
| Bore Type | Machinable |
| O.D. | 2.95 in |
| Bore to Size Bore Dia. | 0.5 in |
| No. of Grooves | 2 |
| Pulley Construction | Plain |
| Material | Cast Iron |
| Hub Projection | 0.469 in |
| Pitch Dia. | 3.01 in |
| Weight | 2.1 LB |
| EAN or UPC | 698672150316 |

