Skip to content Skip to navigation menu
TB Woods2BK3034

2BK3034

2BK30/2HB31 3/4 FHP SHEAV
Item #105316687
TB Woods2BK3034
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Bore Type Finished with Keyway
Bore to Size Bore Dia. 0.75 in
Belt Section 4L
Datum Dia. 2.8 in
Material Cast Iron
O.D. 3.15 in
Hub Location -0.47 in
Hub Dia. 1.875 in
Face Width 1.75 in
Pitch Dia. 3.21 in
No. of Grooves 2
Pulley Construction Plain
Hub Projection 0.469 in
Overall Length 2.219 in
Bore to Size Keyseat 3/16 x 3/32 in
Weight 2.3 LB
EAN or UPC 698672150439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison