Skip to content Skip to navigation menu
TB Woods2BK471

2BK471

2BK47/2HB44 1 FHP SHEAV
Item #105315472
TB Woods2BK471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Hub Dia. 2.12500 in
Pulley Construction Webbed
Datum Dia. 4.1 in
Hub Projection 0.469 in
Belt Section 4L
O.D. 4.45 in
Face Width 1.75 in
Bore Type Finished with Keyway
Bore to Size Bore Dia. 1 in
Overall Length 2.219 in
Pitch Dia. 4.51 in
Hub Location -0.47 in
No. of Grooves 2
Material Cast Iron
Bore to Size Keyseat 1/4 x 1/8 in
Weight 4.0 LB
EAN or UPC 698672151061
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison