Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
TB Woods2BK62138

2BK62138

2BK62/2HB59 1 3/8 FHP SHEAV
Item #105316689
TB Woods2BK62138
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Bore to Size Bore Dia. 1.375 in
Hub Dia. 2.25000 in
Pulley Construction Webbed
O.D. 5.95 in
Pitch Dia. 6.01 in
Bore to Size Keyseat 5/16 x 5/32 in
Datum Dia. 5.6 in
Bore Type Finished with Keyway
Face Width 1.75 in
Hub Projection 0.469 in
Overall Length 2.219 in
Hub Location -0.47 in
Material Cast Iron
No. of Grooves 2
Belt Section 4L
Weight 6.4 LB
EAN or UPC 698672151696
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison