description
- BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
| Bore Type | Finished with Keyway |
| Pulley Construction | Spoked |
| Hub Location | -0.44 in |
| Bore to Size Keyseat | 1/4 x 1/8 in |
| Datum Dia. | 5.6 in |
| Pitch Dia. | 6.01 in |
| Overall Length | 1.313 in |
| Material | Cast Iron |
| Hub Projection | 0.438 in |
| Belt Section | 4L |
| O.D. | 5.95 in |
| Hub Dia. | 2.37500 in |
| Bore to Size Bore Dia. | 1.125 in |
| Face Width | 0.88 in |
| No. of Grooves | 1 |
| Weight | 3.6 LB |
| EAN or UPC | 698672132077 |

