Skip to content Skip to navigation menu
TB WoodsBK7034

BK7034

BK70X3/4 FHP SHEAVE
Item #100784594
TB WoodsBK7034
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Material Cast Iron
Hub Projection 0.657 in
No. of Grooves 1
Face Width 0.88 in
Pitch Dia. 6.81 in
Bore to Size Keyseat 3/16 x 3/32 in
O.D. 6.75 in
Hub Dia. 2.50000 in
Overall Length 1.531 in
Bore Type Finished with Keyway
Bore to Size Bore Dia. 0.75 in
Pulley Construction Spoked
Datum Dia. 6.4 in
Hub Location -0.66 in
Belt Section 4L
Weight 3.7 LB
EAN or UPC 698672132534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison