Skip to content Skip to navigation menu
TB WoodsBK851716

BK851716

BK85X1 7/16 FHP SHEAVE
Item #100784621
TB WoodsBK851716
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
Bore to Size Keyseat 3/8 x 3/16 in
Hub Location -0.66 in
Pitch Dia. 8.31 in
No. of Grooves 1
Hub Projection 0.657 in
Bore to Size Bore Dia. 1.438 in
Datum Dia. 7.9 in
Hub Dia. 2.50000 in
Material Cast Iron
Pulley Construction Spoked
Overall Length 1.531 in
Bore Type Finished with Keyway
O.D. 8.25 in
Belt Section 4L
Face Width 0.88 in
Weight 5.5 LB
EAN or UPC 698672115216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison