features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Origin | Adjustable Center Spring Loaded |
| Side Moveable | Two |
| Belt Match | 1 |
| Finished Bore | 1 3/8 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Weight | 49.0 LB |
| EAN or UPC | 685144190772 |

