| Belt Width | 3/4 in |
| Belt Pitch | 3/8 in |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Belt Size | L |
| Bushing Type | None |
| Weight | 0.0 LB |
| Belt Width | 3/4 in |
| Belt Pitch | 3/8 in |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Belt Size | L |
| Bushing Type | None |
| Weight | 0.0 LB |