| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Bushing Series | 1210 |
| Belt Size | H |
| Belt Width | 1 in |
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.25 in |
| Weight | 0.0 LB |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Bushing Series | 1210 |
| Belt Size | H |
| Belt Width | 1 in |
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.25 in |
| Weight | 0.0 LB |