features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Pitch Diameter | 4.62 in, 117.3 mm |
| Bore Size | 1.575 in, 40 mm |
| Flanged | No |
| S-Dim | 2.465 in, 62.6 mm |
| Inch/Metric | Metric |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Type | Return |
| Molded or Machined | Machined |
| Bore Shape | Round |
| Sprocket Series | 820 |
| Split or Solid | Split |
| Construction | Machined - Split |
| Outside Diameter | 4.606 in, 117 mm |
| No. of Teeth | 19 |
| Weight | 0.95 LB |
| EAN or UPC | 726166192013 |

