features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| No. of Teeth | 21 |
| Outside Diameter | 5.11 in, 129.8 mm |
| Pitch Diameter | 5.09 in, 129.3 mm |
| Molded or Machined | Molded |
| Bore Size | 1.181 in, 30 mm |
| Bore Type | Return |
| Bore Shape | Round |
| Chain Pitch | 1.5 in, 38.1 mm |
| Sprocket Series | 820 |
| Split or Solid | One Piece |
| Inch/Metric | Metric |
| Construction | Molded - One Piece |
| S-Dim | 2.701 in, 68.6 mm |
| Flanged | No |
| Weight | 1.21 LB |
| EAN or UPC | 726166192136 |

